TSUBAKI
264-EN-3-CB ; POR ROLLER CHAIN
Roller Chain; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DRIVES
264Z-3 C/L CP TYPE S/F CONNECTING LINK ; COTTERED PLAIN T PINS
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
LINKBELT
R2643C10BX ROLLER CHAIN ; NON RETURNABLE 10/BOX
Roller Chain; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.38" Plate Thickness; 2.38" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
DIAMOND CHAIN
DMD-200HS-3 CT CO LINK V ; D6970
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Non Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; Curved; 7/8" Pin Diameter
BDI #
DRIVES
264Z-3 COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Roller Chain; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #