Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
CategoriesRoller ChainsChain Size264-6
DRIVES
264-6 O/L OFFSET LINK ; NON RETURNABLE POLYBAG
Chain Link; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
BDI #
INVENTORY
Available to order
DRIVES
264Z-6 C/L CP CONNECTING LINK ; NON RETURNABLE
Chain Link; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
BDI #
INVENTORY
Available to order
DRIVES
264Z-6C 010/FT COIL ; POR LARGE PITCH PRECISION
Roller Chain; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order
DRIVES
264Z-6 API COT 10FT COIL ROLLER CHAIN ; NON-RETURNABLE API PRECISION 10FT/BOX
Roller Chain; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order
DRIVES
264Z-6 API C/L CP CONNECTING LINK ; NON-RETURNABLE API PRECISION
Chain Link; 264-6 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
INVENTORY
Available to order