EATON
1456A-6507 PHOTOELECTRIC SENSOR
Photoelectric Sensor; 10 to 30VDC Input; 15' Sensing Distance; 50MA Maximum DC Current; NPN and PNP Open Collector Contact; 50MA at 30VDC; 4 Pin Mini Connector; Auto Reset Short Circuit Protection; Polarized Retroreflective; Noryl Body; Nylon Lens; Red LED Output Status
Part #
BDI #
EATON
1452E-8504 PHOTOELECTRIC SENSOR ; CLR OBJ DETECT 24-240 VAC RE
Photoelectric Sensor; 45" Sensing Distance; Visible Red Sensing Beam; 15ms Response; SPDT Form C Electro-Mechanical Relay Output; Forward Viewing/Clear Object Detector Sensing Method; 24 to 240VAC/VDC, 12 to 240VAC/VDC Voltage Rating; IP67/IP69K Enclosure Type; -13 to 131 Degree F Operating Temperature; 95 Percent Non-Condensing Relative Humidity Environmental Conditions
Part #
BDI #
EATON
E51SAL SENSOR SWITCH BODY ONLY
Photoelectric Sensor Body; E51 Series; 20-264VAC/DC Voltage; 2-Wire; 1 NO or 1 NC Programmable; Load Powered; Latching Short Circuit and Amp; Overload Protection; Die-Cast Housing Body; 3, 3S, 4, 4X, 6, 6P, 12,13 NEMA Rating
Part #
BDI #
EATON
AL14101RQD03 PHOTOELECTRIC SENSOR ; POLARIZED
Photoelectric Sensor; 10' Sensing Range; 20 to 264VAC/ 15 to 30VDC Voltage; Comet Series; Visible Red Beam
Part #
BDI #
EATON
E57G-12SPN2-C2 PROXIMITY SENSOR ; 12MM DC SH PNP NO STD SN=2MM
Inductive Proximity Sensor; 2MM Sensing Range; 10 to 30VDC Voltage; M12 Thread Size; PNP/SPST-NO Output; E57G Series
Part #
BDI #