REXNORD
V215 HSB 2.375 VIVA 7392898 ; NON RETURNABLE 5/8 X 5/16 KW 1SS STL HUB
Hub, Elastomeric Coupling; 2-3/8" Bore; 5-1/2" Outside Diameter; 5-1/2" Hub Diameter; Shaft; Finished Bore; 2-1/2" Length Thru Bore; V215 Size or Series; No Bushing; Keyway; Steel Material; 4300 Maximum Speed; 662Nm Torque
BDI #
REXNORD
40R HSB 2.5IN WRAPFLEX 0789360 ; NON RETURNABLE 5/8"X5/16"KW 2SS CPLG HUB
Hub, Elastomeric Coupling; 2-1/2" Bore; 5.91" Outside Diameter; 5.12" Hub Diameter; Shaft; Finished Bore; 2.64" Length Thru Bore; 40R Size or Series; No Bushing; Keyway; Steel Material; 3600 Maximum Speed; 9100In-Lbs Torque
BDI #
REXNORD
30 HMM RB OMEGA 7379223 ; 7379223 NON RETURNABLE
Hub, Elastomeric Coupling; 5-7/16" Outside Diameter; 3-1/2" Hub Diameter; Shaft; Minimum Plain Bore; 30 Size or Series; No Bushing; No Keyway; Steel Material; 5800 Maximum Speed; 3650In-Lbs Torque
Part #
BDI #
REXNORD
V190 HSB 2.375 VIVA 7392871 ; NON RETURNABLE 5/8 X 5/16 KW 1SS STL HUB
Hub, Elastomeric Coupling; 2-3/8" Bore; 4-5/8" Outside Diameter; 4.62" Hub Diameter; Shaft; Finished Bore; 2.05" Length Thru Bore; V190 Size or Series; No Bushing; Keyway; Steel Material; 4600 Maximum Speed; 412Nm Torque
BDI #
REXNORD
30R HSB 1.625 WRAPFLEX 3700189 ; NON RETURNABLE 3/8"X3/16"KW 2SS CPLG HUB
Hub, Elastomeric Coupling; 1-5/8" Bore; 4.65" Outside Diameter; 4-1/8" Hub Diameter; Shaft; Finished Bore; 2.28" Length Thru Bore; 30R Size or Series; No Bushing; Keyway; Steel Material; 4500 Maximum Speed; 4600In-Lbs Torque
BDI #