MARTIN SPROCKET & GR
TS384 MTO SPUR GEAR ; 6050 HUBS 20 DEG
Spur Gear; 28" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 84 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 4-1/2" Max Bore; 7" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C584 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 16.8" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-9/16" Max Bore; 4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GF84A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1-1/4" Bore; 8.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; 3.12" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD84A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 7" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 84 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
Y2484 SPUR GEAR ; BRASS
Spur Gear; 3-1/2" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 84 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Hub Diameter; Brass
Part #
BDI #