BOSTON GEAR
GH74A CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 1-3/8" Bore; 9-1/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 74 Teeth; 14-1/2 Degree Pressure Angle; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
GD74A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 1" Bore; 6.167" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 74 Teeth; 14-1/2 Degree Pressure Angle; 2.19" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
16CG74 CHANGE GEAR ; STEEL
Change Gear; 3/4" Bore; 4-5/8" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 74 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
10CG74 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 7.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 74 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
BROWNING
NCG1074 SPUR CHANGE GEAR ; POR 14.5DEG 74T 1" BUSH 7.6" OD NON RET
Change Gear; 1-1/4" Bore; 7.4" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 74 Teeth; 14.5 Pressure Angle; No Bushing; No Minimum Plain Bore; Steel; No Hardened Teeth
Part #
BDI #