BOSTON GEAR
GA108B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON
Change Gear; 5/8" Bore; 5.4" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; 1.69" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
NO108B SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 36" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C6108 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-5/16" Max Bore; 3-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C12108 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 9" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-11/16" Max Bore; 2-3/4" Hub Diameter; Cast Iron
Part #
BDI #
BOSTON GEAR
NJ108 SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 18" Pitch Diameter; 6 DP; 1-1/2" Face Width; Rough Bore; 108 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3-1/4" Hub Diameter; Cast Iron
Part #
BDI #