BOSTON GEAR
GB120A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON
Change Gear; 3/4" Bore; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; 1.81" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C16120 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C16120 3/4 KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Spur Gear; 3/4" Bore; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Finished Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron; No Hardened Teeth
Part #
BDI #
BOSTON GEAR
NB120 SPUR GEAR ; CAST IRON
Spur Gear; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-1/2" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
16FS120 SPUR GEAR ; STEEL
Spur Gear; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-5/16" Max Bore; 2.96" Hub Diameter; Steel
Part #
BDI #