MARTIN SPROCKET & GR
S3120 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 40" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 5" Max Bore; 7-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS3120 MTO GEAR 30.00" BORE
Spur Gear; 30" Bore; 40" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 120 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 5" Max Bore; 7-1/2" Hub Diameter; Steel; No Hardened Teeth
BDI #
MARTIN SPROCKET & GR
S3120 MTO SPUR GEAR ; 531A0027
Spur Gear; 40" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 5" Max Bore; 7-1/2" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
C3120 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 40" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4-1/8" Max Bore; 6-1/2" Hub Diameter; Cast Iron
Part #
BDI #
LINN GEAR
3FS120 SPUR GEAR ; STEEL
Spur Gear; 40" Pitch Diameter; 3 DP; 3" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Max Bore; 6-1/2" Hub Diameter; Steel
Part #
BDI #