BOSTON GEAR
NL42 SPUR GEAR ; NON RETURNABLE CAST IRON
Spur Gear; 10-1/2" Pitch Diameter; 4 DP; 2" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE
Spur Gear; 2" Bore; 5-1/4" Pitch Diameter; 8 DP; 1-1/2" Face Width; Finished Bore; 42 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/8" Max Bore; 3-1/2" Hub Diameter; Steel; Yes Hardened Teeth
Part #
BDI #
BOSTON GEAR
YJ42B SPUR GEAR ; CAST IRON
Spur Gear; 7" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 42 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 3-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
C1042 ; GEAR SPUR 14 1/2 DEG CAST
Spur Gear; 4.2" Pitch Diameter; 10 DP; 1" Face Width; Rough Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-1/8" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S642 1-7/16 KW 2SS SPUR GEAR
Spur Gear; 1-7/16" Bore; 7" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 42 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #