MITUTOYO
7010SN MAGNETIC STAND
Magnetic Stand; 150MM Working Radius; M8 X 1.25; 8MM Dia With Stem Bush; 600 N Vertical Retractile Force
Part #
BDI #
MITUTOYO
155-903 GAUGE SET ; 5/16-6 RANGE DOUBLE ARM PLUNGER 6PC
Telescoping Gauge Set; 0.313-6"; Spring-Loaded Plunger Expands Within The Bore
Part #
BDI #
MITUTOYO
129-127 DEPTH MICROMETER ; 0-4"/.001"
Micrometer; Plus/Minus 0.00015"/Plus/Minus 0.00012" Accuracy; 2-1/2" Nominal Base Length; Plastic Case Material; Vernier Display Type; Satin Chrome Finish; 0.0005" Graduation; Includes 4 X Interchangeable Rod and Carrying Case; 2-1/2" Nominal Length; Inch Measuring System; Series 129 Model; 4" Maximum Range; 0.001", 0.01MM Length Resolution; Ratchet Stop Thimble Mechanism; 0.157" Nominal Tip Diameter; Carbon Steel Tip Material; Mechanical Type; 0.63" Nominal Width; For Used With Interchangeable Rod
Part #
BDI #