Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
5 Items found
BaseNoHorse Power1/6HP
LEESON
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
H209 ; 5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/6HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 50.5% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
KL1200 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L OPEN F1
AC Motor; General Purpose; 1/6HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; ODP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.22" Overall Length; 49% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
KL3401 GENERAL PURPOSE AC MOTOR ; 1/6HP 56C FRM 1200RPM 115/230VAC
AC Motor; General Purpose; 1/6HP; 56C Frame Size; 1200 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 47% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
KL3400 GENERAL PURPOSE AC MOTOR ; .17HP 1725RPM 1PH 60HZ 56C 3408L TEFC F1
AC Motor; General Purpose; 1/6HP; 56C Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.35" Overall Length; 49% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order