MARATHON MOTORS
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/8HP; 56CZ Frame Size; 900 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.15" Overall Length; 40% Efficiency Full Load
Part #
BDI #
LEESON
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT
DC Motor; Permanent Magnet; 1/8HP; 34 Frame Size; 1800 Sync RPM; 90 Voltage; DC; TENV Enclosure; NEMA Frame Profile; C-Face; No Base; 1/2" Shaft Diameter; 7.81" Overall Length; 64.3 Efficiency Full Load
Part #
BDI #