Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
56 Items found
BaseYesBrandMARATHON MOTORSVoltage115/208-230
MARATHON MOTORS
G572 ; 056C17F5322 GP AC MOTOR ; 3/4HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 3/4HP; 56C Frame Size; 1725/1425 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 70.5% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
T010 ; 056C17F5351 POWER TOOL MOTOR ; 1/2HP 1725RPM TEFC 56 1/60/115/208-230V
AC Motor; 1/2HP; 56 Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 66% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
F131 ; 056C17F5358 FARM DUTY AC MOTOR ; 1/3HP 1725RPM TEFC 56C 1/60/115/208-230V
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 115/208-230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6.56" Overall Length; 55% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
C1160 ; 5KCR49SN0150X GP AC MOTOR ; 1-1/2HP 1725RPM DP 56H 1/60/115/208-230V
AC Motor; General Purpose; 1-1/2HP; 56H Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 11.9" Overall Length; 77% Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
C216 ; 5KC36LN1X GP AC MOTOR ; 1/3HP 1725RPM DP 56 1/60/115/230V
AC Motor; General Purpose; 1/3HP; 56 Frame Size; 1800 Sync RPM; 115/208-230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 10.32" Overall Length; 62% Efficiency Full Load
INVENTORY
Available to order