Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
17 Items found
Horse Power1/6HP
LEESON
C248 AC MOTOR ; 1.5HP 1725RPM DP 56Y 1/60/230/115V
AC Motor; General Purpose; 1/6HP; 56 Frame Size; 900 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Rigid; Base; 5/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 12.43" Overall Length; 38% Efficiency Full Load
Part #
INVENTORY
Available to order
LEESON
M1130138.00 DC GEARMOTOR ; 12KW-1/6HP 1800RPM 63D IP54 180V
DC Motor; Electric; 1/6HP; 63D Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC | IP54 Enclosure; IEC Frame Profile; B14 Face; No Base; 11MM Shaft Diameter; 210.82MM Overall Length; 74.4 Efficiency Full Load
INVENTORY
Available to order
MARATHON MOTORS
H209 ; 5KH37PN36 FAN/BLOWER MOTOR ; 1/6HP 1140RPM DP 56CZ 1/60/115V
AC Motor; Single Phase; 1/6HP; 56CZ Frame Size; 1200 Sync RPM; 115 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; C-Face; No Base; 5/8" Shaft Diameter; 11.08" Overall Length; 50.5% Efficiency Full Load
INVENTORY
Available to order
BALDOR-RELIANCE
L3400 GENERAL PURPOSE AC MOTOR ; 1/6HP 48 FRM 1800RPM 115/230VAC
AC Motor; General Purpose; 1/6HP; 48 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 10.73" Overall Length; 49% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order
BALDOR-RELIANCE
L3355 GENERAL PURPOSE AC MOTOR ; 0.17HP 1725RPM 1PH 60HZ 42 3316L TEFC F1
AC Motor; General Purpose; 1/6HP; 42 Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 3/8" Shaft Diameter; 2.62" Base to Center of Shaft; 9.56" Overall Length; 51% Efficiency Full Load
Part #
BDI #
INVENTORY
Available to order