Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1,575 Items found
BrandMAGNALOY COUPLINGMounting MethodSet Screw
MAGNALOY COUPLING
600 HUB 2-1/2X5/8 W/DSS COUPLING HUB
Jaw Coupling Hub; 2-1/2" Bore; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
BDI #
INVENTORY
Available to order
MAGNALOY COUPLING
600 HUB 1-5/8X5/16 SPL COUPLING HUB
Jaw Coupling Hub; 4-1/2" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 5.975" Outside Diameter; 2.31" Length Thru Bore; 600 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 4946.7 | Urethane 7420.1 | Hytrel 14840.1In-Lbs Torque
BDI #
INVENTORY
Available to order
MAGNALOY COUPLING
700 HUB 1-3/4X5/16 SPL COUPLING HUB
Jaw Coupling Hub; 5.19" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 6.9" Outside Diameter; 2.51" Length Thru Bore; 700 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 11639.8 | Urethane 17459.7 | Hytrel 29099.5In-Lbs Torque
BDI #
INVENTORY
Available to order
MAGNALOY COUPLING
300 HUB 7/8X1/4 W/DSS COUPLING HUB
Jaw Coupling Hub; 7/8" Bore; 2.9" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 3.45" Outside Diameter; 1.3" Length Thru Bore; 300 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 701.4 | Urethane 1052.1 | Hytrel 2104.2In-Lbs Torque
BDI #
INVENTORY
Available to order
MAGNALOY COUPLING
500 HUB 2-1/4X3/8 SPL COUPLING HUB
Jaw Coupling Hub; 4" Hub Dia; Jaw Coupling; Hub; Shaft; Spline; No Keyway; 4.8" Outside Diameter; 1.63" Length Thru Bore; 500 Size or Series; Set Screw; Magnesium Alloy; 1800 Maximum Speed; Neoprene 2194.8 | Urethane 3292.2 | Hytrel 6584.4In-Lbs Torque
BDI #
INVENTORY
Available to order