MARTIN SPROCKET & GR
S2040 X 1/2IN MPB SPUR GEAR
Spur Gear; 2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/16" Max Bore; 1-13/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
S2040 X 3/4IN 3/16IN KW SPUR GEAR
Spur Gear; 3/4" Bore; 2" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/16" Max Bore; 1-13/16" Hub Diameter; Steel; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
R20X6 RACK GEAR ; 20 DP PITCH 3/8" FACE WIDTH 3/8" THK
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 72" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
R20X4 RACK GEAR ; 20 DP PITCH 3/8" FACE WIDTH 3/8" THK
20 DP Pitch; 3/8" Face Width; 3/8" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.325" Pitch Line Backing; 48" Length; Steel
Part #
BDI #
MARTIN SPROCKET & GR
TS-2050 PER DRG H5530-337 GEAR ; SPUR GEAR STL 1/2IN FACE 20DEG PRESS
Spur Gear; 2-1/2" Pitch Diameter; 20 DP; 3/8" Face Width; Rough Bore; 50 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 1-1/4" Max Bore; 2" Hub Diameter; Steel; No Hardened Teeth
BDI #