MARTIN SPROCKET & GR
W620D WORM GEAR ; RIGHT HAND THREADED
Worm Gear; 3.333" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W624D WORM GEAR ; ROUGH BORE 6 DP PITCH 24 TEETH
Worm Gear; 4" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Worm Gear; 5/8" Bore; 2" Pitch Diameter; 10 DP; 5/8" Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 1-5/8" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
WB640D WORM GEAR ; BRONZE 20:1 RATIO 4.33" DISTANCE
Worm Gear; 6.667" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2-3/4" Hub Diameter; Bronze; Right Hand; Double; No Hardened Teeth
Part #
BDI #
MARTIN SPROCKET & GR
W1250D WORM GEAR ; 12" PITCH 50T 4.35" OD DOUBLE LEAD
Worm Gear; 4.167" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 50 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Double; No Hardened Teeth
Part #
BDI #