TSUBAKI
H100SF16 ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4"P 16T QD-BUSH W/HT
Roller Chain Sprocket; 100 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B16F X 2-7/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 100 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100B16F-2-3/16 ROLLER CHAIN SPROCKET ; 2-3/16" BORE KW 2SS W/HT
Roller Chain Sprocket; 2-3/16" Bore; 100 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100B16F-2 ROLLER CHAIN SPROCKET ; 2" BORE KW 2SS W/HT
Roller Chain Sprocket; 2" Bore; 100 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H100TB16 TAPER LOCK SPROCKET ; 1-1/4" PITCH 16-TEETH
Roller Chain Sprocket; 100 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #