Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14 Items found
BrandTSUBAKIChain Size120-2Number of Teeth17
TSUBAKI
D120B17H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
D120B17H X 2-7/16 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 TEETH 17 HDN
Roller Chain Sprocket; 2-7/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D120A17 SPROCKET ; SB
Roller Chain Sprocket; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
HD120B17 X 3-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 3-7/8IN BORE
Roller Chain Sprocket; 3-7/8" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
HD120B17 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 2-11/16IN BORE
Roller Chain Sprocket; 2-11/16" Bore; 120-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order