TSUBAKI
SS35B35 ; POR SPROCKET SB 1/2IN
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
BDI #
TSUBAKI
R35 348PT W/SA-1 ROLLER CHAIN ; WITH SA-1 ATTACHMENT
Roller Chain; 35 Chain Size; Cottered; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
H35B112F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 1-1/4" Bore; 35 Chain; 112 Teeth; 1 Row of Teeth; Hardened Teeth; 13.59" Outside Diameter; 13.371" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
35 LOT RIV 100FT ROLLER CHAIN ; 100FT/REEL
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
BDI #
TSUBAKI
35B33 ; POR SPROCKET SB 1/2IN
Roller Chain Sprocket; 35 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 4.15" Outside Diameter; 3.945" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #