TSUBAKI
41BTL30 ; POR TL SPKT 1610 HARDENED
Roller Chain Sprocket; 41 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
41SH30 QD SPROCKET ; HARDENED
Roller Chain Sprocket; 41 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Bushed Mount; SH Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
HA41B30 X 1-3/8 KW 2SS SPROCKET ; CHAIN NO-41 B HUB 30 TEETH
Roller Chain Sprocket; 1-3/8" Bore; 41 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H41B30 5/8 RSB ROLLER CHAIN SPROCKET ; NO.41 CHAIN 1/2" PITCH 30T B-STYLE W/HT
Roller Chain Sprocket; 41 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H41B30F-1 ROLLER CHAIN SPROCKET ; 1" BORE KW 2SS W/HT
Roller Chain Sprocket; 1" Bore; 41 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 5.057" Outside Diameter; 4.783" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #