Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
14 Items found
BrandTSUBAKIChain Size41Number of Teeth70
TSUBAKI
41B70F-1D SPROCKET ; 1-1/4" KW 2SS
Roller Chain Sprocket; 1-1/4" Bore; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
41BTL70 ; POR TAPER LOCK SPROCKET
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
41B70F-1C SPROCKET ; 1-3/16" KW 2SS
Roller Chain Sprocket; 1-3/16" Bore; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
41SK70 ; POR QD SPROCKET
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
41B70 ; POR SPROCKET SB 1IN
Roller Chain Sprocket; 41 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 11.433" Outside Diameter; 11.145" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order