TSUBAKI
H60SK30 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 30T QD-BUSH W/HT
Roller Chain Sprocket; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Bushed Mount; SK Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-1/8 SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-1/4 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-1/4IN FIN BORE
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-3/8 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-3/8IN FIN BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-7/16 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-7/16IN FIN BORE
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #