TSUBAKI
TSUBAKI RS60-1(80L/PC) ; 轴承/链条
Roller Chain; 60 Chain Size; Cottered; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
¥157.00 / each
¥397.00 / each
INVENTORY
In stock (3)
TSUBAKI
TSU RS60-1LK1(10FT/PC) ; 机械传动件/链条
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
¥63.00 / Foot
¥177.00 / Foot
INVENTORY
In stock (30)
TSUBAKI
TSUBAKI RS60-SS-1(10FT/PC) ; 机械传动件/链条
Roller Chain; 60 Chain Size; Riveted; 3/4" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 15/32" Roller Diameter; 1/2" Roller Width; 3/32" Plate Thickness; 0.713" Plate Height; Curved; 15/64" Pin Diameter
Part #
BDI #
PRICE
¥94.00 / Foot
¥124.00 / Foot
INVENTORY
Global stock (194.0)
TSUBAKI
H60BTL24 ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4"P 24T TAPERLOCK W/HT
Roller Chain Sprocket; 60 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 6.147" Outside Diameter; 5.746" Pitch Diameter; B-Hub One Side; Bushed Mount; 2012 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H60B30F X 1-3/8 ROLLER CHAIN SPROCKET ; 60 CHN 30 TEETH TYPE B 1-3/8IN FIN BORE
Roller Chain Sprocket; 1-3/8" Bore; 60 Chain; 30 Teeth; 1 Row of Teeth; Hardened Teeth; 7.586" Outside Diameter; 7.175" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #