TSUBAKI
78C8H ROLLER CHAIN SPROCKET ; 2.069" P 8T C HUB .938" MPB
Roller Chain Sprocket; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
78C8F X 2-7/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
78B8F-1G-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-7/16" Bore; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
78C8F-1R-SPLIT ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-15/16" Bore; 78 Chain; 8 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.299" Outside Diameter; 6.818" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
78A8H ROLLER CHAIN SPROCKET ; 2.069" P 8T A PLATE .938" MPB W/HT
Roller Chain Sprocket; 78 Chain; 8 Teeth; 1 Row of Teeth; Hardened Teeth; 7.299" Outside Diameter; 6.82" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #