TSUBAKI
T80B18 X 1-1/2 STD 3/8X3/16KW 2SS ; TRIPLE B STYLE HARDENED TEETH SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80-3 Chain; 18 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
TSUBAKI
T80B18H 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 80-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T80Q18 ; POR SPLIT TAPER SPKT Q2 BUSHING HARDENED
Roller Chain Sprocket; 80-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; A-No Hub; Bushed Mount; Q2 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
T80B18 ; POR SPROCKET SB
Roller Chain Sprocket; 80-3 Chain; 18 Teeth; 3 Row of Teeth; Hardened Teeth; 6.271" Outside Diameter; 5.759" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #