TSUBAKI
WHX82R C/L CONN LINK
Chain Link; 82 Chain Size; Riveted; 3.075" Chain Pitch; Standard Chain Series; 1 Strand; Welded Steel; ANSI; 3.24" Roller Width; 1/4" Plate Thickness; 1-1/4" Plate Height; Straight; 0.56" Pin Diameter
Part #
BDI #
TSUBAKI
82C13F X 2-15/16 MILL ; POR 82C13F-2 15/16 MILL
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 12.85" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
82C15F X 3-15/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 3-15/16" Bore; 82 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 14.79" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
TSUBAKI
82C14F X 2-7/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-7/16" Bore; 82 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 13.819" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
TSUBAKI
82B13F X 2-15/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-15/16" Bore; 82 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 12.85" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3.075" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #