Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
264 Items found
BrandTSUBAKINumber of Teeth35
TSUBAKI
SS35B35 ; POR SPROCKET SB 1/2IN
Roller Chain Sprocket; 35 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 4.392" Outside Diameter; 4.184" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
40B35FH X 7/8 ROLLER CHAIN SPROCKET ; 1/2" P 35T 7/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 7/8" Bore; 40 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.856" Outside Diameter; 5-37/64" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
D50A35 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 50-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
12BA35 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 12B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 223.088MM Outside Diameter; 212.52MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
NOT AVAILABLE IN US
Roller Chain Sprocket; 1-3/16" Bore; 50 Chain; 35 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.319" Outside Diameter; 6.973" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order