Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
115 Items found
BrandTSUBAKINumber of Teeth84
TSUBAKI
D40B84 SPROCKET ; SB 15/16"
Roller Chain Sprocket; 40-2 Chain; 84 Teeth; 2 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
T40B84 ; POR SPROCKET SB 15/16IN
Roller Chain Sprocket; 40-3 Chain; 84 Teeth; 3 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
35H84 SPLIT TAPER SPROCKET
Roller Chain Sprocket; 35 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 10.247" Outside Diameter; 10.029" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 3/8" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
50B84H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 50 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 17.079" Outside Diameter; 16.715" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H40B84 X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE
Roller Chain Sprocket; 40 Chain; 84 Teeth; 1 Row of Teeth; Hardened Teeth; 13.663" Outside Diameter; 13.372" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order