BROWNING
HND80B13 IDLER ; 1" P 13T DBL NEEDLE BRG 2-1/4" BORE
Roller Chain; 1" Bore; 80-2 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
80NB13H 1 IDLER SPROCKET ; 1" P 13T HT NEEDLE BRG 1" BORE
Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #
MARTIN SPROCKET & GR
80SDS13 ROLLER CHAIN SPROCKET ; 1" P 13T BORE FOR SDS BUSHING
Roller Chain Sprocket; 80 Chain; 13 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.657" Outside Diameter; 4.179" Pitch Diameter; B-Hub One Side; Bushed Mount; SDS Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BREWER MACH AND GEAR
80B13F IDLER ROLLER CHAIN SPROCKET ; 1" P 13T NEEDLE BRG 1" BORE
Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Steel
Part #
BDI #
BROWNING
HN80B13 IDLER ; 13 TEETH 80 ANSI 4.66" OD
Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
BDI #