Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
1 Items found
BrandZERO-MAXHub TypeShaft
ZERO-MAX
S603152 COUPLING HUB ; 45MM BORE 3" HUB DIA 1.75" LEN
Hub, Coupling; 45MM Bore; 70.2MM Hub Diam; Disc Coupling; Hub; Shaft; Finished Bore; Steel; 117.475MM Flange Outside Diam; 117.475MM Outside Diam; 44.45MM Length Thru Bore; L246C; Set Screw; No Bushing; Keyway; 2000 Max Speed; 7800In-Lbs Torque
Part #
INVENTORY
Available to order