MARTIN SPROCKET & GR
C5120 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 24" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2-13/16" Max Bore; 4-3/4" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
S24120 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 5" Pitch Diameter; 24 DP; 1/4" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel
Part #
BDI #
MARTIN SPROCKET & GR
C16120 SPUR GEAR ; 14 1/2 DEG CAST
Spur Gear; 7-1/2" Pitch Diameter; 16 DP; 1/2" Face Width; Rough Bore; 120 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 1-7/16" Max Bore; 2-1/2" Hub Diameter; Cast Iron
Part #
BDI #
MARTIN SPROCKET & GR
120XH400 J SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 120 Teeth; 4-11/16" Face Width; Bushed; 33-5/16" Outside Diameter; 33-27/64" Pitch Diameter; Yes Keyway; 1-7/16 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
BDI #
MARTIN SPROCKET & GR
120H300 E SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Synchronous Pulley; 3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 120 Teeth; 3-3/8" Face Width; Bushed; 19.045" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 7/8 To 3-1/2" Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
BDI #