Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
60 Items found
BrandDODGENumber of Teeth20
DODGE
80BTL20H-2517 ROLLER CHAIN SPROCKET ; 1" P 20T HT BORE FOR 2517 BUSHING
Roller Chain Sprocket; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 2517 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
D80BTL20H-3020 ROLLER CHAIN SPROCKET ; 1" P 20T 2 STAND BORE FOR 3020 BUSH HARD
Roller Chain Sprocket; 80-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
DODGE
20L050 X 1/2 MPB TIMING BELT PULLEY ; 1/2" P 20T 2.378" PD MPB
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 20 Teeth; 3/4" Face Width; Rough Bore; 2-5/8" Flange OD; 2.357" Outside Diameter; 2.387" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1" Max Bore
BDI #
INVENTORY
Available to order
DODGE
50BTL20H-1610 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE FOR 1610 BUSHING
Roller Chain Sprocket; 50 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; B-Hub One Side; Bushed Mount; 1610 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Global stock (1.0)
DODGE
FB8020 X 2 7/16 CHAIN CPLG FLG
2-7/16" Bore; 5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Finished Bore; 6.913" Outside Diameter; 2-5/8" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; Keyway
BDI #
INVENTORY
Available to order