LINN GEAR
40A33 SPROCKET
Roller Chain Sprocket; 40 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.536" Outside Diameter; 5.26" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
12CG33 CHANGE GEAR ; STEEL
Change Gear; 1" Bore; 2-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Finished Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
60A33 SPROCKET
Roller Chain Sprocket; 60 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.305" Outside Diameter; 7.89" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
50A33 SPROCKET
Roller Chain Sprocket; 50 Chain; 33 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.921" Outside Diameter; 6.575" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
10CG33 CHANGE GEAR ; STEEL
Change Gear; 1-1/4" Bore; 3.3" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 33 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #