LINN GEAR
8CG38 CHANGE GEAR ; STEEL
Change Gear; 1-3/8" Bore; 4-3/4" Pitch Diameter; 8 DP; 1-1/4" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
20CG38 CHANGE GEAR ; STEEL
Change Gear; 5/8" Bore; 1.9" Pitch Diameter; 20 DP; 3/8" Face Width; Finished Bore; 38 Teeth; 14-1/2 Degree Pressure Angle; Steel
Part #
BDI #
LINN GEAR
80B38 SPROCKET
Roller Chain Sprocket; 80 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.668" Outside Diameter; 12.11" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
140B38 SPROCKET
Roller Chain Sprocket; 140 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 21.192" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
LINN GEAR
100A38 SPROCKET
Roller Chain Sprocket; 100 Chain; 38 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.835" Outside Diameter; 15.138" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #