TSUBAKI
H10B13F X 5/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 5/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B13 X 12MM RSB ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B13F X 1-3/16 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-3/16" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H10B13F X 1-1/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 1-1/8" Bore; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 2.911" Outside Diameter; 2.611" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
TSUBAKI RS10B-1B13T-T
Roller Chain Sprocket; 10B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 73.939MM Outside Diameter; 66.32MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #