Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6 Items found
BrandTSUBAKIChain Size160Number of Teeth12
TSUBAKI
160A12H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 160 Chain; 12 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
H160BTL12 TAPER LOCK SPROCKET
Roller Chain Sprocket; 160 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
H160E12 ROLLER CHAIN SPROCKET ; 2" P 12T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 160 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
160B12H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 160 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
160R12 SPLIT TAPER HT ; NO.160 CHAIN 2" PITCH 12T B-STYLE W/HT
Roller Chain Sprocket; 160 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 8.664" Outside Diameter; 7.728" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order