TSUBAKI
60B32FH X 1-1/8 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-1/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/8" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B32 X 2-7/16 RLR CHAIN SPROCKET ; 60 CHAIN 32 TEETH TYPE B 2-7/16IN BORE
Roller Chain Sprocket; 2-7/16" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H60B32F X 2 ROLLER CHAIN SPROCKET ; 3/4" P 32T 2" BORE W/HARDENED TEETH
Roller Chain Sprocket; 2" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
60B32FH X 1-7/16 ROLLER CHAIN SPROCKET ; 3/4" P 32T 1-7/16" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-7/16" Bore; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
60Q32H ROLLER CHAIN SPROCKET ; 3/4" P 32T Q1 BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.065" Outside Diameter; 7.652" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #