Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
BrandTSUBAKIChain Size78Number of Teeth15
TSUBAKI
78C15F X 2-15/16 SPLIT MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-15/16" Bore; 78 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 12.55" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
78A15H ROLLER CHAIN SPROCKET ; 2.069" P 15T A PLATE 1-1/2" MPB W/HT
Roller Chain Sprocket; 78 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 12.55" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
78B15 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 78 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 12.55" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order
TSUBAKI
78C15F X 2-7/16 MILL ; POR SPROCKETS
Roller Chain Sprocket; 2-7/16" Bore; 78 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 12.55" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order