Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11 Items found
BrandTSUBAKIHub TypeA-Double SingleNumber of Teeth20
TSUBAKI
DS50A20H ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 20T DBL SGL W/HT
Roller Chain Sprocket; 50 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 4.321" Outside Diameter; 3.995" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
DS80A20H X 2-7/8 CHAIN SPROCKET ; 6.91" OD X 2-3/16" LTB X 1" P STEEL
Roller Chain Sprocket; 2-7/8" Bore; 80 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
TSUBAKI
DS80ATL20H ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 20T DBL SGL TL W/HT
Roller Chain Sprocket; 80 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 6.914" Outside Diameter; 6.392" Pitch Diameter; A-Double Single; Bushed Mount; 3020 Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
BDI #
INVENTORY
Available to order
TSUBAKI
DS40A20H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T DBL SGL W/HT
Roller Chain Sprocket; 40 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
TSUBAKI
DS100A20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 100 Chain; 20 Teeth; 2 Row of Teeth; No Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; A-Double Single; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
INVENTORY
Available to order