TSUBAKI
2080A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Roller Chain Sprocket; 2080 Chain; 20 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.91" Outside Diameter; 6.472" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H100A20 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 20T A-PLATE W/HT
Roller Chain Sprocket; 100 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H40A20 5/8 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 20T A-PLATE W/HT
Roller Chain Sprocket; 40 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
D40A20 ; POR SB HARDENED SPROCKET
Roller Chain Sprocket; 40-2 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 3.457" Outside Diameter; 3.196" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
20BA20 ; POR SB 30MM HARDENED SPROCKET
Roller Chain Sprocket; 20B-1 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 219.532MM Outside Diameter; 202.96MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 31.75MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #