TSUBAKI
D200A17H ROLLER CHAIN SPROCKET ; DBL STRND W/HARDENED TEETH
Roller Chain Sprocket; 200-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 14.872" Outside Diameter; 13.605" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
A50A17 ROLLER CHAIN SPROCKET ; 50CHAIN 17T
Roller Chain Sprocket; 50 Chain; 17 Teeth; 1 Row of Teeth; No Hardened Teeth; 3.718" Outside Diameter; 3.401" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H120E17 ROLLER CHAIN SPROCKET ; 1-1/2" P 17T E BUSHED W/HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 8.924" Outside Diameter; 8.163" Pitch Diameter; B-Hub One Side; Bushed Mount; E Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H8017 X 2-7/16 ROLLER CHAIN SPROCKET ; 2-7/16IN BORE 17 TEETH
Roller Chain Sprocket; 2-7/16" Bore; 80 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 5.949" Outside Diameter; 5.442" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D160A17 SPROCKET ; SB 2"
Roller Chain Sprocket; 160-2 Chain; 17 Teeth; 2 Row of Teeth; Hardened Teeth; 11.898" Outside Diameter; 10-27/32" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #