TSUBAKI
D100A21 SPROCKET ; SB 1 1/4"
Roller Chain Sprocket; 100-2 Chain; 21 Teeth; 2 Row of Teeth; Hardened Teeth; 9.044" Outside Diameter; 8.388" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
H80B21F X 1-1/2 SPROCKET
Roller Chain Sprocket; 1-1/2" Bore; 80 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 7.235" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
40H21H ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 21T H-BUSH W/HT
Roller Chain Sprocket; 40 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 3.618" Outside Diameter; 3.355" Pitch Diameter; B-Hub One Side; Bushed Mount; H1 Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
H80B21 X 2-15/16 KW 2SS SPROCKET ; 4-1/4" LTB 5" HD
Roller Chain Sprocket; 2-15/16" Bore; 80 Chain; 21 Teeth; 1 Row of Teeth; Hardened Teeth; 7.235" Outside Diameter; 6.71" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
D120B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Roller Chain Sprocket; 120-2 Chain; 21 Teeth; 2 Row of Teeth; No Hardened Teeth; 10.853" Outside Diameter; 10.065" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #