Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
4 Items found
Saved and Contracted ItemsContracted PricesNumber of Teeth50
CONTINENTAL
W-50S-SDS SYNCHRONOUS PULLEY ; 32MM WIDE 8MM PITCH
Synchronous Pulley; 32MM Belt Width; 8 Millimeter Belt Pitch; 8M-32 Belt Style; 50 Teeth; 33MM Face Width; Bushed; 125.959MM OD; 127.34MM Pitch Diam; Yes Keyway; 14 To 48MM Bushing Bore Range; SDS Bushing; No Minimum Plain Bore
Part #
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
50BS50 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 1-15/16" Bore; 50 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 10.309" Outside Diameter; 9.954" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order
MARTIN SPROCKET & GR
8MX50S62-2517 SYNCHRONOUS BELT PULLEY ; 8MMP 50T 5" PD 62MMW BORED 2517 BUSH
Synchronous Pulley; 62MM Belt Width; 8 MM Belt Pitch; 8M-62 Belt Style; 50 Teeth; 2.63MM Face Width; Bushed; 4.95MM Outside Diameter; 5.013MM Pitch Diameter; Yes Keyway; 2517 Bushing; No Minimum Plain Bore
INVENTORY
Available to order
MARTIN SPROCKET & GR
40BS50 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Roller Chain Sprocket; 3/4" Bore; 40 Chain; 50 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.248" Outside Diameter; 7.963" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
BDI #
INVENTORY
Available to order