Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
2,235 Items found
Number of Teeth16
G & G MANUFACTURING
4016W ; 001040165 WELDASPROCKET ; SPRKT NO 4016W 1/2" PITCH
Roller Chain Sprocket; 1-5/8" Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 2.814" Outside Diameter; 2-9/16" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
INVENTORY
Available to order
MARTIN SPROCKET & GR
100SF16 ROLLER CHAIN SPROCKET ; 1-1/4" P 16T BORE FOR SF BUSHING
Roller Chain Sprocket; 100 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.034" Outside Diameter; 6.408" Pitch Diameter; B-Hub One Side; Bushed Mount; SF Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order
REXNORD
NS7956-16T 1-1/4IN IDL SPROCKET ; 614-167-7 MOLDED SPLIT NON RETURNABLE
Conveying Chain Sprocket; 31.75" Bore; 7956; 31.75" Pitch; 16 Teeth; 6.44" Outside Diameter; 6.407" Pitch Diameter; C-Hub Both Sides; Idler Bore; Round; Straight Running | Side Flexing | Back Flexing; Thermoplastic
INVENTORY
Available to order
IWIS DRIVE SYSTEMS
80BS16H 2.0 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 16 TEETH 2 BORE
Roller Chain Sprocket; 2" Bore; 80 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 5.627" Outside Diameter; 5.126" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
INVENTORY
Available to order
LINN GEAR
120B16 SPROCKET
Roller Chain Sprocket; 120 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 8.441" Outside Diameter; 7.689" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
BDI #
INVENTORY
Available to order