TSUBAKI
TSUBAKI RS12B-1B24T-T
Roller Chain Sprocket; 12B-1 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 156.134MM Outside Diameter; 145.95MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #
TSUBAKI
H12B14F X 7/8 ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 7/8" Bore; 12B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 3.736" Outside Diameter; 3.37" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
BDI #
TSUBAKI
12BA13 ; POR SB 14MM HARDENED SPROCKET
Roller Chain Sprocket; 12B-1 Chain; 13 Teeth; 1 Row of Teeth; Hardened Teeth; 88.722MM Outside Diameter; 79.6MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BA33 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 12B-1 Chain; 33 Teeth; 1 Row of Teeth; Hardened Teeth; 210.947MM Outside Diameter; 200.41MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
12BA35 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 12B-1 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 223.088MM Outside Diameter; 212.52MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 19.05MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #