TSUBAKI
24BA43 ; POR SPROCKET SB
Roller Chain Sprocket; 24B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
4314MG125BF ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Rough Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
BDI #
TSUBAKI
10BA43 ; POR SPROCKET SB 18MM
Roller Chain Sprocket; 10B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 226.416MM Outside Diameter; 217.48MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
4314MG125BF F1.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 38.1MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Finished Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
BDI #
TSUBAKI
06BB43 ; POR SPROCKET SB
Roller Chain Sprocket; 06B-1 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 134.6MM Outside Diameter; 130.49MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
BDI #