TSUBAKI
160A57 PLATE SPROCKET ; STOCK BORE
Roller Chain Sprocket; 160 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; A-No Hub; Rough Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
80B57 SPROCKET ; SB 1 3/8"
Roller Chain Sprocket; 80 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 18.725" Outside Diameter; 18.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
24BA57 ; POR SPROCKET SB 40MM
Roller Chain Sprocket; 24B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 713.435MM Outside Diameter; 691.62MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 38.1MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
RS25-1B57T ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 25 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #
TSUBAKI
08BB57 ; POR SPROCKET SB 19MM
Roller Chain Sprocket; 08B-1 Chain; 57 Teeth; 1 Row of Teeth; Hardened Teeth; 237.795MM Outside Diameter; 230.54MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
BDI #