BROWNING
24L050SH GEARBELT PULLEY ; NON-RETURNABLE
1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 24 Teeth; 3/4" Face Width; Bushed; 3-1/8" Flange OD; 2.835" Outside Diameter; 2.865" Pitch Diameter; Keyway; 1/2 To 1-5/8" Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
24H150SD GEARBELT PULLEY ; NON-RETURNABLE
1-1/2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 24 Teeth; 1-13/16" Face Width; Bushed; 4-1/16" Flange OD; 3.766" Outside Diameter; 3.82" Pitch Diameter; Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
BDI #
BROWNING
D50Q24 ROLLER CHAIN SPROCKET ; 5/8" P DBL 24T SPLIT TAPER BUSHING
Roller Chain Sprocket; 50-2 Chain; 24 Teeth; 2 Row of Teeth; No Hardened Teeth; 5.123" Outside Diameter; 4.788" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
H120R24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Roller Chain Sprocket; 120 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 12.294" Outside Diameter; 11.492" Pitch Diameter; B-Hub One Side; Bushed Mount; R1 Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #
BROWNING
H60P24 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Roller Chain Sprocket; 60 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 6.147" Outside Diameter; 5.746" Pitch Diameter; B-Hub One Side; Bushed Mount; P1 Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
BDI #